Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HONEYWELL

Line V T-Stat, Fan Coil, Digital, White

  • Item# 1RZY7
  • Mfr. Model# T6575C1001
  • Catalog Page# N/A
  • UNSPSC# 39121010
Line V T-Stat,Fan Coil,Digital,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fan Coil Thermostat
  • Type Line Voltage
  • Switch Type (2) SPST
  • Switch Action One Opens, One Closes on Rise
  • Number of Switches 2
  • Fan Switching Hi-Med-Low
  • System Switching On-Off
  • Control Range (F) 50 to 90
  • Differential (Deg. F) +/- 1.36
  • Height (In.) 3-11/16
  • Width (In.) 4-3/16
  • Depth (In.) 1-7/16
  • Special Information Changeover Automatic, By Room Temperature
  • Uses Fans, Valves, Compressors Or Auxiliary Electric Heaters In Fan-Coil And Small Air-Conditioner Applications
  • Color White
  • Display Digital
  • Enclosure Type Plastic
  • Voltage 120
  • Full Load Amps @ 120V 3
  • Locked Rotor Amps @ 120V 18
  • Rated For Pilot Duty No
  • Mounting Position Horizontal, Single Gang Box
  • Number of Stages 1
  • Temp. Settings per Day 1
  • Includes Auto Heat/Cool Changeover, 3 Speed Fan
  • Agency Compliance CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.