Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UVEX BY HONEYWELL

Laser Glasses, Lt Yellow/Green, Uncoated

  • Item# 3UXP7
  • Mfr. Model# 31-80101
  • Catalog Page# N/A
  • UNSPSC# 46181802
Laser Glasses,Lt Yellow/Green,Uncoated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $117.02 / each

Price $395.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HONEYWELL polymer laser eyewear for ND: YAG/CO₂ laser types features dual 9-base wraparound lens for excellent peripheral vision and superior coverage. XC frame style has adjustable temple length and lens inclination. Feather-weight, impact-resistant lens. MMT (Multi-Material Technology®) cushions every point of contact with face. Includes detachable Rx insert frame. Simply bring to your local optician to fill your prescription. Will fit +3, -3 diopters. Eyewear specifications are laser engraved to ensure long-lasting verification of optical density and wavelength.

View More

Technical Specs

  • Item Laser Safety Glasses
  • Laser Type YAG, CO2
  • Frame Design GPT XC
  • Visible Luminous Transmission 52%
  • Optical Density @ Wavelength Greater Than9 @ 190-375nm, 1064nm and 10600nm
  • Lens Material Polymer
  • Filter Number 101
  • Lens Coating Uncoated
  • Lens Color Light Yellow/Green
  • Includes Detachable Prescription Insert
  • Standards ANSI Z87.1, ANSI Z136.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.