Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HONEYWELL

Men's Insulated Technical Rescue Boots, Size 8-1/2, Footwear Width: W, Footwear Closure Type: Lace U

  • Item# 6GFF8
  • Mfr. Model# BT6006-0855
  • Catalog Page# N/A
  • Catalog Group# D9853
  • UNSPSC# 46181604
Men's Insulated Technical Rescue Boots, Size 8-1/2, Footwear Width: W, Footwear Closure Type: Lace U close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fire and Rescue Boots

Technical Specs

  • Item Insulated Technical Rescue Boots
  • Gender Men's
  • Size 8-1/2
  • Waterproof Yes
  • Footwear Width W
  • Footwear Closure Type Lace Up
  • Toe Type Steel
  • Metatarsal Guard Yes
  • Shank Material Steel
  • Height 8"
  • Color Black
  • Upper Material Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
  • Insulation Type 7.5 oz. 100% Kevlar(R)/Nomax(R) Felt
  • Midsole Material Neoprene
  • Outsole Material Vibram w/Thermoplastic Heel
  • Resists Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C
  • Footwear Sole Pattern Lug
  • Footwear Construction Type Goodyear(TM) Welt
  • Standards NFPA 1971, Current Edition
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.