Skip Content

DV
HONEYWELL

Industrial Snap Switch, DPDT Contact Form, 250VAC Voltage Rating, 10A Current Rating

  • Item# 24A131
  • Mfr. Model# DT-2RV2-A7
  • Catalog Page# N/A
  • UNSPSC# 39121505
Industrial Snap Switch, DPDT Contact Form, 250VAC Voltage Rating, 10A Current Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Snap Action Switches

Product Details

This large basic snap switch is designed for use in irrigation systems, semi-trailer trucks, timing devices, office equipment, test instruments, medical and dental equipment, HVAC equipment, manually operated devices, and valves. It features a long roller lever actuator.

View More

Technical Specs

  • Item Industrial Snap Switch
  • Series DT
  • Type of Actuator Long Roller Lever
  • Actuator Length 1.90"
  • Contact Form DPDT
  • Current Rating 10A
  • Voltage Rating 250VAC
  • Terminal Type Screw
  • Operating Force 2.09N
  • Max. Pretravel 0.718"
  • Release Force 1.50 oz.
  • Differential Travel 9.27mm
  • Over Travel 1.2mm
  • Length 2.0"
  • Height 1.0"
  • Depth 0.7"
  • Mounting Dimension 1.00" Centers
  • Operating Temp. Range 85 Degrees C
  • Housing Material Phenolic
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None