Skip Content

ST
HONEYWELL

15A @ 240V Pin, Plunger Industrial Snap Action Switch; Series BZ

  • Item # 24A029
  • My Part #
  • Mfr. Model # BZ-2R5551-A2
  • Catalog Page # 272
  • UNSPSC # 39121505
15A @ 240V Pin, Plunger Industrial Snap Action Switch; Series BZ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This large basic snap switch is designed for use in irrigation systems, semi-trailer trucks, timing devices, office equipment, test instruments, medical and dental equipment, HVAC equipment, manually operated devices, and valves. It features a pin plunger actuator.

View More

Technical Specs

  • Snap Action Switch Type Industrial Snap Action Switch
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Item Industrial Snap Action Switch
  • AC Contact Rating - Snap Action Switch 15A @ 240V
  • DC Contact Rating - Snap Action Switch 15A @ 240V
  • Contact Form- Switches SPDT
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Height - Snap Action Switch 1.00"
  • Width - Snap Action Switch 2.00"
  • Depth - Snap Action Switch 0.70"
  • Electrical Connection - Snap Action Switch Screw
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Number of Circuits - Snap Action Switch 1
  • Watertight - Snap Action Switch No
  • Series BZ
  • Operating Force 15 oz.
  • Max. Pretravel 0.075"
  • Release Force 4.00 oz.
  • Differential Travel 0.0025"
  • Over Travel 0.0050"
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Housing Material General Purpose Phenolic
  • Standards UL, CSA, ENEC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.