Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HONEYWELL

Ventilator Dehumidification Control

  • Item# 2E574
  • Mfr. Model# H46C1166
  • Catalog Page# 3084
  • UNSPSC# 40101903
Ventilator Dehumidification Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $61.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HONEYWELL dehumidifier controller is used with portable and central unit dehumidifiers to maintain relative humidity. Features a SPST, snap-acting switch designed for line voltage circuits and 2 lead wires for switch box mounting.

View More

Technical Specs

  • Item Dehumidifier Controller
  • Mounting Wall
  • Adjustable Range 20 to 80% RH
  • Differential (RH %) 4 to 6
  • Voltage 115
  • Contact Rating (Amps) 7.5
  • Switch Action Closes on Humidity Rise, Opens on Fall
  • Switch Type SPST
  • Height (In.) 4-3/4
  • Width (In.) 3
  • Depth (In.) 2-1/8
  • Agency Compliance UL
  • Includes White Plastic Cover and Metal Adapter Plate for Vertical Switch Box Mounting, Wiring Diagram
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.