Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
HONEYWELL

Humidifier,Steam,120V,12 gal./24 hr.

  • Item # 36WJ89
  • My Part #
  • Mfr. Model # HM612A1000
  • Catalog Page # 3091
  • UNSPSC # 40101903
Humidifier,Steam,120V,12 gal./24 hr. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.98 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Provides whole-house humidification, uses less water than other systems, and operates independently from other equipment. Requires 1-3/4" dia. plenum opening and can be duct or remote mounted (up to 20 ft.).

View More

Technical Specs

  • Item Humidifier
  • Type Steam
  • Max. Square Foot Capacity 18,000
  • Voltage 120VAC
  • Amps AC 11.5
  • Height 19"
  • Width 11-1/4"
  • Depth 9"
  • Mounting Type Duct or Remote
  • Clearance Required Outside 12"
  • Clearance Required Inside 4"
  • Drain Type Condensate
  • Number of Speeds 1
  • Color Gray
  • Includes Mounting Brackets, Hardware, Backflow Preventer, Saddle Valve, Water Supply Hose, Drain Hose, Duct Nozzle, Gasket, Manual, Digital Control, Hose Clamp, Water Hardness Test Kit, RO Filter System
  • Warranty 5 yr.
  • Agency Compliance FDA Approved, UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.