Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
HONEYWELL

Hour Meter, 10 to 80VDC Operating Voltage, Number of Digits: 6, Round Bezel Face Shape

  • Item# 38X606
  • Mfr. Model# 85098
  • Catalog Page# N/A
  • UNSPSC# 41111902
Hour Meter, 10 to 80VDC Operating Voltage, Number of Digits: 6, Round Bezel Face Shape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hour Meter
  • Display Type Electromechanical
  • Time Range 9999.9
  • Bezel Face Size 2.50" dia.
  • Bezel Face Shape Round
  • Bezel Face Type Flush Mount
  • Operating Voltage 10 to 80VDC
  • Hz 50/60
  • Number of Digits 6
  • Display Units Hours/Tenths
  • Bezel To Back Length 2.20"
  • Length 1.84"
  • Width 1.41"
  • Ambient Temp. Range -65 Degrees to 154 Degrees F
  • NEMA Rating 4, 4X
  • Material of Construction Polyester
  • Reset Type Non Resettable
  • Temp. Range -65 Degrees to 154 Degrees F
  • Mounting Method 2.50" dia. Cup
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.