Skip Content

ST
HONEYWELL HOWARD LEIGHT

Replacement Pods,Honey Well 25dB,PK50

  • Item # 5FV21
  • My Part #
  • Mfr. Model # QB300HYG
  • Catalog Page # 1641
  • UNSPSC # 46181901
Replacement Pods,Honey Well 25dB,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.00 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Soft pods rest partially in the ear for protection and comfort. Proprietary band design keeps pods from touching surfaces when put down, to avoid contamination. With reusable zipper bag.

View More

Technical Specs

  • Item Replacement Pods
  • For Use With Honey Well 25dB Hearing Protector Mfr. No. QB300HYG
  • Includes (50) Replacement Pods
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Replacement Pods,Honey Well 25dB,PK50 is rated 1.5 out of 5 by 2.
Rated 1 out of 5 by from Way too expensive for what these are. We will be looking for alternative protection. Also the replacement plugs are 1/2 the cost of the band and you have to buy 50 pair at a time. Hearing protection is necessary but overpricing is not. Not pleased
Date published: 2014-07-30
Rated 2 out of 5 by from good product outrageous price!!!!!!!!!!!!! this is a good product BUT way over priced they are made of foam why so expensive?
Date published: 2012-04-17
  • y_2018, m_6, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_5FV21, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.