Skip Content

ST
HONEYWELL HOWARD LEIGHT

Headband Electronic Ear Muffs, 22dB, Radio Band Type: No Radio Band

  • Item # 49AF61
  • My Part #
  • Mfr. Model # 1030942
  • Catalog Page # 1646
  • UNSPSC # 46181902
Electronic Ear Muff,22dB,Headband close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $95.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Folding Impact® Sport electronic ear muffs help protect the wearer against harmful noise while boosting listening and communication in the field or at the jobsite. The Honeywell Howard Leight® device employs directionally placed stereo microphones to amplify and enhance voices and ambient sounds. To keep sound at a safe level, the earmuffs are designed to reduce amplification or passively block noise as it gets too loud. An input jack lets the wearer connect an MP3 player or other audio device. The low-profile design is well-suited for firing range use, with a cutout that allows full clearance of the firearm stock.

View More

Technical Specs

  • Item Electronic Ear Muffs
  • Ear Muff Style Headband
  • Noise Reduction Rating NRR 22dB
  • Auxiliary Input 3.5mm Jack
  • Radio Band Type No Radio Band
  • Series Impact(R) Sport
  • Ear Muff Shell Color Black
  • Battery Type (2) AAA
  • Standards ANSI S3.19-1974
  • Includes (2) AA Batteries, 3.5mm Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.