Navigation Menu New

Access My Account, Order History, Lists and more here.

54DM24 TH6220U2000/U UNSPSC # 41112209

Tap image to zoom.

Roll over image to zoom.

Low Voltage Thermostat, Stages Cool 2, Stages Heat 2

  • Item # 54DM24
  • Mfr. Model # TH6220U2000/U
  • UNSPSC # 41112209
  • Catalog Page # 3022 3022
Country of Origin Mexico. Country of Origin is subject to change.

This HONEYWELL T6 Pro series low voltage thermostat features an intuitive setup with on screen menus that allow easy set up and changes. Model has a snap-together design with a UWP mounting system that allows you to easily upgrade from a non-connected to a connected thermostat when you’re ready for Wi-Fi features—no need to remove the connector and cover plate. Thermostat has a hinged door to help eliminate wall drafts, while the push terminals allow fast and toolless wiring installation.
Note: A C-wire is required when upgrading to a thermostat that’s Wi-Fi capable.

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 2
  • Stages Cool 2
  • Temp. Settings per Day 0, 1, 2, 4
  • Programs per Week 7, 5-2, 5-1-1 or Nonprogrammable
  • Terminal Designations RC, R, C, W, W2, AUX, Y, Y2, O/B, G, K, E, U, U, L/A, S, S
  • WiFi Capability No
  • System Switching Yes
  • Fan Switching Yes
  • Display Size 5.44 sq in
  • Display Type Backlit
  • Display Color Blue
  • Key Pad Lockout No
  • Programmable Fan Yes
  • Automatic Changeover Yes
  • Humidification Control No
  • Dehumidification Control No
  • Remote Sensing Capability Yes
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Filter Indicator No
  • Temperature Limiting No
  • Battery Backup Yes
  • Low Battery Indicator Yes
  • Batteries Included Yes
  • Dual Transformer Compatible No
  • Power Method Hardwired/Battery
  • Voltage 20 to 30V AC
  • 750mV Compatible No
  • Mounting Type Horizontal
  • Mounting Location Wall
  • Height 2 9/32 in
  • Width 5 in
  • Depth 6 in
  • Color White
  • Control Range 37 Degrees to 102 Degrees F
  • Features Programmable, Universal Mounting
  • For Use With Gas, Oil or Electric Heat with A/C, Warm Air, Hot Water, High-Efficiency Furnace, Heat Pumps, Steam, Gravity
  • Includes Universal Wall Plate Mounting System, Mounting Hardware, J Box Adapter, Decorative Cover Plate, Installation Instructions and User Guide

This HONEYWELL T6 Pro series low voltage thermostat features an intuitive setup with on screen menus that allow easy set up and changes. Model has a snap-together design with a UWP mounting system that allows you to easily upgrade from a non-connected to a connected thermostat when you’re ready for Wi-Fi features—no need to remove the connector and cover plate. Thermostat has a hinged door to help eliminate wall drafts, while the push terminals allow fast and toolless wiring installation.
Note: A C-wire is required when upgrading to a thermostat that’s Wi-Fi capable.

Back to Top