Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HONEYWELL

Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Proprietary Blend Lining, Yellow/Black, S, PR

  • Item# 4WLD4
  • Mfr. Model# CRT18L
  • Catalog Page# N/A
  • Catalog Group# D2102
  • UNSPSC# 46181504
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Proprietary Blend Lining, Yellow/Black, S, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Not Specified
  • Coating Material Uncoated
  • Lining Proprietary Blend
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Color Yellow/Black
  • Cuff Knit
  • Size S
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 7
  • Weight Standard
  • Standards ANSI/ISEA
  • Application Steel Manufacturing, Steel Fabrication, Automotive Assembly, Paper And Pulp Industry, Glass Handling, Canning, Metal Stamping
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.