Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HONEYWELL

Gate Valve Lockout, Polypropylene, Green

  • Item # 8A201
  • My Part #
  • Mfr. Model # VS09G
  • Catalog Page # N/A
  • Catalog Group # E0435
  • UNSPSC # 40141613
Gate Valve Lockout, Polypropylene, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gate Valve Lockout
  • Color Green
  • Material Polypropylene
  • Fits Handle Size 6-1/2" to 10"
  • Max. Number of Padlocks 3
  • Padlock Shackle Max. Dia. 3/8"
  • Height 10-1/2"
  • Length 10-1/2"
  • Width 10-1/2"
  • Temp. Range -50 Degrees to 360 Degrees F
  • For Use With Valve Handles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products