Skip Content

NC
HONEYWELL

Gas Valve,140,000 to 200,000 BtuH

  • Item # 48KT47
  • My Part #
  • Mfr. Model # VR9205Q1507
  • Catalog Page # 3032
  • UNSPSC # 40141609
Gas Valve,140,000 to 200,000 BtuH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Ideal for use in gas-fired appliances with up to 140 KBtu/h capacity at 1 in. wc pressure drop, this HONEYWELL gas valve can be used in natural gas or LP gas applications. Model is optimized for direct ignition applications and it comes with a manual switch, 2 automatic operators, and a pressure regulator. Valve can be mounted in any direction

View More

Technical Specs

  • Item Gas Valve
  • Ignition Type Direct Spark Ignition
  • BtuH Capacity 140,000 to 200,000
  • Valve Type Standard Opening, Two stage
  • Gas Type NG/LP
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • LP Conversion Kit No
  • Side Taps No
  • Inlet Pressure Tap No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.