Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
HONEYWELL

Furnace Humidifier, Bypass, 17 GPD

  • Item# 6JJK9
  • Mfr. Model# HE200A1000
  • Catalog Page# 3856
  • UNSPSC# 40101903
Furnace Humidifier,Bypass,17 GPD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $332.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.68 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Water flows across pad, humidifying air. Unit mounts on warm air supply or cold air return. 6" dia. duct connection. Model has a summer shut-off damper, antimicrobial humidifier pads, and mounting template. For use with forced-air furnace systems to provide whole-house humidification.

View More

Technical Specs

  • Item Furnace Humidifier
  • Type Drain Bypass
  • Max. Square Foot Capacity 2500
  • Voltage 24
  • Amps AC .75
  • Height 17-1/2"
  • Width 15"
  • Depth 10-1/8"
  • Plenum Opening Required 12-5/8" H x 9-3/4" W
  • Drain Type Continuous
  • Number of Speeds 1
  • Replacement Filter HE26E1004 - 2TE76
  • Wick Treated With AgION Antimicrobial Agent
  • Color Gray
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.