Skip Content

C3
HONEYWELL

Firefighters Gloves,M,Kangaroo,PR

  • Item # 6EFD1
  • My Part #
  • Mfr. Model # GL-9550-M
  • Catalog Page # 1861
  • Catalog Group # D4072
  • UNSPSC # 46181504
Firefighters Gloves,M,Kangaroo,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.63 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kangaroo outer shell palm stands up to abrasion and minimizes water absorption. Elk back and thermal lining provide insulation and high-heat stability. Features 2-D patterning with wing thumb.

View More

Technical Specs

  • Item Firefighters Gloves
  • Cuff Leather Gauntlet
  • Size M
  • Application Structural
  • Color Gold/Blue
  • Palm Material Kangaroo
  • Back Material Elkhide Leather
  • Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal
  • Thumb Style Wing
  • Design 2D Pattern
  • Standards NFPA 1971 2007, NFPA 1951 2007
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.