Skip Content

DV
HONEYWELL

Firefighters Gloves,L,Cowhide Shell,PR

  • Item # 6EFC2
  • My Part #
  • Mfr. Model # GL-7550-L
  • Catalog Page # 1861
  • Catalog Group # D9865
  • UNSPSC # 46181504
Firefighters Gloves,L,Cowhide Shell,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Firefighter Gloves

Product Details

Thermo cowhide outer shell provides protection and flexibility. Wing thumb with 2-D pattern. Polyurethane moisture barrier with SEF thermal liner.

View More

Technical Specs

  • Item Firefighters Gloves
  • Cuff Leather Gauntlet
  • Size L
  • Application Structural
  • Color Gold
  • Palm Material Thermo Cowhide Shell
  • Back Material Cowhide Leather
  • Lining SEF Thermal
  • Thumb Style Wing
  • Design 2D Pattern
  • Standards NFPA 1971 2007
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products