Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
HONEYWELL

Firefighters Gloves,S,Cowhide Shell,PR

  • Item # 6EFC0
  • My Part #
  • Mfr. Model # GL-7550-S
  • Catalog Page # N/A
  • Catalog Group # D9865
  • UNSPSC # 46181504
Firefighters Gloves,S,Cowhide Shell,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Firefighter Gloves

Product Details

Thermo cowhide outer shell provides protection and flexibility. Wing thumb with 2-D pattern. Polyurethane moisture barrier with SEF thermal liner.

View More

Technical Specs

  • Item Firefighters Gloves
  • Cuff Leather Gauntlet
  • Size S
  • Application Structural
  • Color Gold
  • Palm Material Thermo Cowhide Shell
  • Back Material Cowhide Leather
  • Lining SEF Thermal
  • Thumb Style Wing
  • Design 2D Pattern
  • Standards NFPA 1971 2007
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products