Navigation Menu New

Access My Account, Order History, Lists and more here.

6EFA7 GL-7500-L UNSPSC # 46181504

Firefighters Gloves, Cowhide Leather Palm Material, Size L, Gold/White, 2-Ply Nomex(R) Cuff

  • Item # 6EFA7
  • Mfr. Model # GL-7500-L
  • UNSPSC # 46181504
  • Catalog Group # D9864
  • Catalog Page # 1816 1816
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Firefighters Gloves, Cowhide Leather Palm Material, Size L, Gold/White, 2-Ply Nomex(R) Cuff

  • Item # 6EFA7
  • Mfr. Model # GL-7500-L
  • UNSPSC # 46181504
  • Catalog Group # D9864
  • Catalog Page # 1816 1816
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Firefighters Gloves
  • Cuff 2-Ply Nomex(R)
  • Size L
  • Application Structural
  • Color Gold/White
  • Palm Material Cowhide Leather
  • Back Material Cowhide Leather
  • Lining SEF Thermal
  • Thumb Style Wing
  • Design 2D Pattern
  • Standards NFPA 1971 2007
Back to Top