Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HONEYWELL

Fire Safe,1.24 cu. ft. Capacity,143 lb.

  • Item # 52HM62
  • My Part #
  • Mfr. Model # 2105
  • Catalog Page # N/A
  • UNSPSC # 46171506
Fire Safe,1.24 cu. ft. Capacity,143 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $492.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 151.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fire Safe
  • Color Black
  • Net Weight 143 lb.
  • Capacity 1.24 cu. ft.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Powder Coated
  • Number of Shelves 1
  • Lock Style Combination, Dual Key
  • Number of Bolts 0
  • Outside Height 18-45/64"
  • Outside Width 16-29/32"
  • Inside Height 13-51/64"
  • Inside Width 12-39/64"
  • Inside Depth 11-45/64"
  • Door Opening Height 18-45/64"
  • Door Opening Width 16-29/32"
  • Door Plate Thickness 4"
  • Wall Thickness 3-1/2"
  • Holds Documents, Records and Valuables
  • Includes (2) Keys
  • Max. User Codes 1
  • Number of Drawers 0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, Antigua and Barbuda, Anguilla, Armenia, Antarctica, Burkina-Faso, Burundi, Benin, Bermuda, Brunei Darussalam, Bonaire, Saint Eustatius and Saba, Bhutan, Bouvet Islands, Cocos Islands, Central African Republic, Congo, Switzerland, Ivory Coast, Cameroon, Cuba, Cape Verde, Christmas Island, Djibouti, Dominica, Algeria, Western Sahara, Eritrea, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, Gabon, Grenada, French Guiana, Bailiwick of Guernsey, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, S. George & S. Sandwich Islands, Guinea-Bissau, Heard and McDonald Islands, Israel, Isle of Man, British Indian Ocean Territory, Iran, Italy, Bailiwick of Jersey, Kiribati, Comoros, North Korea, Cayman Islands, Kazakhstan, Laos, Liechtenstein, Liberia, Lesotho, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Republic of the Marshall Islands, Mali, Myanmar, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nepal, Nauru, Niue Islands, French Polynesia, Papua New Guinea, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Reunion, Solomon Islands, Sudan, Saint Helena, Svalbard, Sierra Leone, San Marino, Senegal, Somalia, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Chad, French Southern Territories, Togo, Tajikistan, Tokelau Islands, Democratic Republic of Timor-Leste, Turkmenistan, Tonga, Tuvalu, American Minor Outlying Islands, Vatican City, British Virgin Islands, Vanuatu, Wallis and Futuna Islands, Western Samoa, Mayotte, and Yugoslavia.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.