Skip Content

DV
HONEYWELL

Filter,N99, R95,Threaded,PK24

  • Item # 3NVK6
  • My Part #
  • Mfr. Model # 107010
  • Catalog Page # N/A
  • UNSPSC # 46182005
Filter,N99, R95,Threaded,PK24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The HONEYWELL filter is designed for use with all Survivairâ„¢ S-Series R95 and N99 respirators with threaded connections.

View More

Technical Specs

  • Item Filter
  • For Use With Surviviair(TM) S-Series Respirators
  • Cartridge Approved For N99,R95
  • Color Code White
  • Respirator Connection Type Threaded
  • Typical Application Particulate Aerosols
  • Respirator Cartridge Type Air Purifying Respirator Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products