Skip Content

WV
HONEYWELL FIBRE-METAL

Front Brim Hard Hat, 8 pt. Ratchet Suspension, Yellow, Hat Size: One Size Fits Most

  • Item # 23V865
  • My Part #
  • Mfr. Model # P2AW02A000
  • Catalog Page # 1636
  • Catalog Group # G5196
  • UNSPSC # 46181701
Front Brim Hard Hat, 8 pt. Ratchet Suspension, Yellow, Hat Size: One Size Fits Most close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

This front-brim hard hat features a smooth dome design, with an 8-pt. suspension for a comfortable and secure fit. It also features fiberglass construction for strength and integrity, even in high-heat applications.

View More

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, G
  • Series Roughneck P2A
  • Graphics None
  • Hard Hat Suspension 8 pt. Ratchet
  • Color Yellow
  • Fits Hat Size One Size Fits Most
  • Shell Material Thermoplastic
  • Accessory Slots Yes
  • Head Protection Venting No
  • Standards ANSI Z89.1-2014, CSA Z94.1-2015
  • CSA Type 1
  • CSA Class G or C (Class C for Quick-Lok)
  • Includes 1 Hard Hat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products