Skip Content

ST
HONEYWELL FIBRE-METAL

Faceshield Headgear,Gray,Polycarbonate

  • Item # 15W970
  • My Part #
  • Mfr. Model # F300
  • Catalog Page # 1667
  • UNSPSC # 46181707
Faceshield Headgear,Gray,Polycarbonate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This exceptionally lightweight and comfortable ratchet suspension fits easily over spectacles with space for air circulation to prevent fogging. The Fibre-Metal® faceshield crown protection headgear is made of Noryl® for durability and heat resistance. Its proprietary Channel Grip window-mount system locks windows in place in a deep recessed channel to seal out dust, dirt, and debris.

View More

Technical Specs

  • Item Faceshield Headgear
  • Visor Color Family Gray
  • Visor Material Polycarbonate
  • Visor Color Gray
  • Dielectric Protection No
  • ATPV Rating 0
  • Headgear Material HDPE with NORYL(R) Crown
  • Standards ANSI Z87.1 -2003
  • Headgear Color Gray
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Disposable/ Reusable Reusable
  • Features 3" Crown, Comfort, Heat Resistance, Durability, Impact Protection, Splash Protection
  • Includes Headgear Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.