Skip Content

 
HONEYWELL

Eye Wash Station

Eye Wash Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Color Green 
  • Shelf Life 3 yr. 
  • Depth 5" 
Bottle Size
Please Select
Height
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Bottle Size
Height
Width
Price
Qty
Please use Qty box to add item(s) to cart.
320004620000
(2) 32 oz.
14"
18"

$72.05 / each

Enter location to check availability
Catalog Page #  2222 

Price $72.05 / each

Technical Specs

  • Bottle Size (2) 32 oz.
  • Color Green
  • Shelf Life 3 yr.
  • Height 14"
  • Width 18"
  • Depth 5"
320004600000
16 oz.
13-1/2"
7"

$37.60 / each

Enter location to check availability
Catalog Page #  2222 

Price $37.60 / each

Technical Specs

  • Bottle Size 16 oz.
  • Color Green
  • Shelf Life 3 yr.
  • Height 13-1/2"
  • Width 7"
  • Depth 5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More