NC
HONEYWELL

Electronic Air Cleaner,120 V,16 H X 20 W

  • Item # 2TE84
  • My Part #
  • Mfr. Model # F300E1001
  • Catalog Page # 3092
  • UNSPSC # 40161602
Electronic Air Cleaner,120 V,16 H X 20 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 29.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Business Accounts. The HONEYWELL electronic air cleaner removes airborne contaminants such as smoke, dust, and mold in residential or light commercial forced-air heating and cooling systems. Captures up to 98% of particles (3 to 10 microns). Wireless indicator alerts when cells need washing. Static pressure drop is 0.26 WC at maximum air flow.

View More

Technical Specs

  • Item Electronic Air Cleaner
  • Type Residential
  • Mount Duct
  • Air Flow (CFM) 1200
  • Voltage 120
  • Hz 60
  • Amps AC 0.4
  • Height (In.) 16-3/16
  • Width (In.) 20-1/2
  • Depth (In.) 6-3/4
  • Duct Height (In.) 16
  • Duct Width (In.) 20
  • Color Blue
  • Agency Compliance UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.