DV
HONEYWELL

Electrode Humidifier, 24000 sq. ft., 120V

  • Item # 48KT77
  • My Part #
  • Mfr. Model # HM700A1000
  • Catalog Page # 3091
  • UNSPSC # 40101903
Electrode Humidifier, 24000 sq. ft., 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Restricted: This item is only approved for purchase by Business Accounts. This Continuous Drain Steam Electrode Humidifier from Honeywell is used with forced-air furnace systems to provide whole-house humidification. It features HumidPRO™ digital humidity control.

• Provides up to 22 gdp
• Can be remote mounted up to 5 ft.

View More

Technical Specs

  • Item Electrode Humidifier
  • Type Steam
  • Max. Square Foot Capacity 24,000
  • Voltage 120VAC
  • Amps AC 15.9
  • Watts 1.4 /2.8
  • Height 21-7/16"
  • Width 1-7/16"
  • Depth 6-15/16"
  • Clearance Required Inside 12"
  • Drain Type Continuous
  • Number of Speeds 1
  • Cord Length 5 ft.
  • Color Light Gray
  • Includes Humidifier Control, Distribution Kit, 5 ft. Remote Mount Hose
  • Description/Special Features Electrode Humidifier with Humidipro Humidistat, Requires Only A Potable Water Supply, Water Drainage and 110 VAC or 220 VAC Power
  • Warranty 5 yr.
  • Agency Compliance cUL, UL, ISO 9001
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.