Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HONEYWELL

Economizer Control, Rooftop or Remote, 24V

  • Item# 11K009
  • Mfr. Model# W7220A1000
  • Catalog Page# 3773
  • UNSPSC# 39121510
Economizer Control,Rooftop or Remote,24V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $337.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.92 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Economizer Control

• Operating temp. range: -40° to 150°F
Maximizes the use of fresh air in HVAC systems. Features built-in freeze protection and LCD display screen that presents clear fault messages and diagnostic information.
Meets UL94-5V, FCC, CE, C-tick, California Title 24.

View More

Technical Specs

  • Item Economizer Control
  • Type Central Air Condtioning
  • Application Rooftop Units And Series 72 Actuators For Damper Control
  • Voltage 24
  • Contact Rating 1.5 A Run @ 30 Vac, 3.5 A Inrush @ 30Vac
  • Operating Temp. Range (F) -40 to 150
  • Height (In.) 5
  • Width (In.) 6-5/16
  • Depth (In.) 1-11/32
  • Mounting Remote Or Rooftop Unit
  • Display LCD
  • Characteristics Built In Freeze Protection, On Board Fault Detection
  • Function Uses Outdoor Air to Cool Instead Of Running Equipment
  • Agency Compliance UL94-5V, FCC, CE, C-tick, California Title 24
  • Manufacturers Warranty Length 5 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.