Skip Content

DV
HONEYWELL

EEBA,5 Minute,42Lpm,Aluminum Cylinder

  • Item # 3EUG6
  • My Part #
  • Mfr. Model # 975080
  • Catalog Page # N/A
  • UNSPSC # 46182002
EEBA,5 Minute,42Lpm,Aluminum Cylinder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Honeywell
Feature valve and pressure gauge assembly, breathing tube, protective air hood, and regulator in a carrying pouch. Refillable cylinder. Flexible hood has permanent antifog coating.
• NIOSH approved

View More

Technical Specs

  • Item Emergency Escape Breathing Apparatus
  • Escape Duration 5 min.
  • PSI 3000
  • Cylinder Material Aluminum
  • Facepiece Material Polyurethane
  • Flow Rate 42Lpm
  • Includes Carrying Bag
  • Standards NIOSH Approval TC-13F231
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products