Skip Content

DV
HONEYWELL

Ducted Whole House Dehumidifier, Voltage 115, 120 pt. Capacity/24 Hrs. @ 60% RH, Width 14-3/8", Heig

  • Item # 20Y115
  • My Part #
  • Mfr. Model # DR120A2000
  • Catalog Page # 3092
  • UNSPSC # 40101902
Ducted Whole House Dehumidifier, Voltage 115, 120 pt. Capacity/24 Hrs. @ 60% RH, Width 14-3/8", Heig close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Whole-House Dehumidifiers

• Humidity range: 0 to 99% Ambient temp. range: 34º to 135ºF 115V/60 Hz Environmentally friendly R-410A
Ducted units for houses or small buildings can stand alone in problem areas or be integrated into a central heating/cooling system to remove excess moisture. Feature 415 cfm fan and MERV 11 filter efficiency in powder-coated galvanized steel cabinet. ENERGY STAR qualified.
UL Listed.

View More

Technical Specs

  • Item Ducted Whole House Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 120 pt.
  • Voltage 115
  • Hz 60
  • Amps 8.1
  • Fan CFM 210
  • Humidity Range 0-99 RH
  • Ambient Temp. Range 34 to 135 Degrees F
  • Fan Speed 415 cfm
  • Height 21"
  • Width 14-3/8"
  • Depth 32-3/16"
  • Cabinet Material 20 Gauge Galvanized Steel Powder-Coat Painted
  • Color Gray
  • Defrost Type Defrost Thermostat
  • Refrigerant Type R-410A
  • Refrigerant Charge 1 lb.
  • Filter MERV 11
  • Power Cord Length 8 ft.
  • NEMA Plug Configuration 5-15P
  • Application Ducted Or Stand Alone
  • Agency Compliance ETL Tested Per Standard UL 474
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products