Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HONEYWELL

SPDT Polyester Door Switch with Screw Terminals, 15A @ 125/250VAC

  • Item# 23Z965
  • Mfr. Model# 22AC1
  • Catalog Page# 366
  • UNSPSC# 39121505
SPDT Polyester Door Switch with Screw Terminals, 15A @ 125/250VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $48.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This door switch is engineered to help protect personnel and equipment by automatically cutting power when the service door or drawer is opened. The rod actuator can also be hand-pulled to test a circuit with the power on. The switch features stainless steel brackets and a polyester actuator.

View More

Technical Specs

  • Item Door Switch
  • Contact Form SPDT
  • Switch Function 3 Position, Push Momentary, Pull Maintained
  • Terminals Screw
  • AC Contact Rating 15A @ 125/250VAC
  • DC Contact Rating 1/2A @ 125VDC, 1/4A @ 250VDC
  • HP 1/3HP @ 125/250VAC
  • Type of Actuator Push Rod Plunger
  • Actuator Material Polyester
  • Depth 0.50"
  • Height 1.50"
  • Length 1.50"
  • Operating Temp. Range -65 Degrees to 180 Degrees F
  • Includes Stainless Steel Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.