Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HONEYWELL

Electric Actuator, 20 in-lb, Remote Mount

  • Item# 2E976
  • Mfr. Model# M436A1116
  • Catalog Page# 3799
  • UNSPSC# 40101504
Electric Actuator,20 in-lb,Remote Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $473.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Damper motor features a NEMA 3 wiring box that provides weather protection for use indoors or out and an internal SPDT switch. Controllers sold separately.

View More

Technical Specs

  • Item Electric Actuator
  • Mounting Type Remote Mount
  • Spring Return Yes
  • Shaft Type Double-Ended, Hexagonal
  • Torque 20 in.-lb.
  • Stroke Deg. 75
  • Height 4-1/2"
  • Width 4-5/8"
  • Depth 3-3/4"
  • Switch Type SPST
  • Electrical Connections Screw Terminals
  • Ambient Temp. Range 32 Degrees to 125 Degrees F
  • Timing 30 sec. Nominal @ 60 Hz, 25 sec. Spring Return
  • Voltage 120VAC
  • Power Rating 28W Opening, 8.5W Holding
  • For Use With 2 Wire Thermostats or Other SPST Controllers
  • Includes Internal SPDT switch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.