Skip Content
WV
HONEYWELL

Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Black, Yellow, L, PR 1

  • Item # 4WLD3
  • Mfr. Model # CRT18
  • Catalog Page # N/A
  • Catalog Group # D2102
  • UNSPSC # 46181504
Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Black, Yellow, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Not Specified
  • Glove Size L
  • Puncture Resistant No
  • Color Black, Yellow
  • Cuff Knit
  • Glove Cut Gunn
  • Abrasion Resistant Yes
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 7
  • Standards ANSI/ISEA
  • Application Steel Manufacturing, Steel Fabrication, Automotive Assembly, Paper And Pulp Industry, Glass Handling, Canning, Metal Stamping
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.