Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HONEYWELL

PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Stainless Steel Lining, Gold, L, EA 1

  • Item# 4JF48
  • Mfr. Model# KVB5SSR
  • Catalog Page# N/A
  • Catalog Group# D2093
  • UNSPSC# 46181504
PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Stainless Steel Lining, Gold, L, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Gloves

Technical Specs

  • Item Cut Resistant Gloves
  • Coating Material PVC
  • Lining Stainless Steel
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 3
  • Color Gold
  • Size L
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Hand Ambidextrous
  • Application Glass Handling, Sheet Metal, Textile, Paper, Pulp, Commercial Fishing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None