Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
HONEYWELL

Coated Gloves, Gray/White, M, PR

  • Item# 2AFD8
  • Mfr. Model# WE300-M-OLD
  • Catalog Page# N/A
  • Catalog Group# D1979
  • UNSPSC# 46181504
Coated Gloves,Gray/White,M,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Coated Gloves
  • Coating Material Polyurethane
  • Coating Coverage Palm
  • Lining High-Performance Polyethylene
  • Size M
  • Color Gray/White
  • Cuff Knit
  • Thumb Style Straight
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 1
  • Application Light Assembly And Light Fabrication
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.