Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
HONEYWELL

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Yellow/Black, L, PR 1

  • Item# 1PA52
  • Mfr. Model# KV371-L
  • Catalog Page# N/A
  • Catalog Group# D1965
  • UNSPSC# 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Yellow/Black, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Cut Resistant Gloves
  • Coating Material Nitrile
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 1
  • Color Yellow/Black
  • Cuff Knit
  • Size L
  • Coating Coverage Palm/Fingertips
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Palm Material Nitrile
  • Application Automotive Assembly, Parts Assembly, Parts Handling, Automotive Repair, Oil Refineries, Glass Handling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.