Navigation Menu New

Access My Account, Order History, Lists and more here.

499A30 T02-0503-000 UNSPSC # 0

Cradle Kit, For Use With MicroRAE Series, 20 in Length, 14 in Width, 6 in Height

  • Item # 499A30
  • Mfr. Model # T02-0503-000
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Cradle Kit, For Use With MicroRAE Series, 20 in Length, 14 in Width, 6 in Height

  • Item # 499A30
  • Mfr. Model # T02-0503-000
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Cradle Kit
  • Length 20 in
  • Width 14 in
  • Depth 20 in
  • Height 6 in
  • Status Indicator LED
  • Power Source 110 to 240V AC
  • Features Automatic Testing, Calibration, Charging, and Records Management, Deployable As a Stand Alone Cradle ar a Controller Based System with Up to Ten Cradles, Bench-Top ot Wall-Mounted Use
  • For Use With MicroRAE Series
  • Includes Desktop Cradle, Charger, Stickers

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top