Navigation Menu New

Access My Account, Order History, Lists and more here.

499A27 T02-0203-000 UNSPSC # 0

Cradle Kit, For Use With QRAE 3 Series, 12 in Length, 14 in Width, 12 in Height

  • Item # 499A27
  • Mfr. Model # T02-0203-000
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Cradle Kit, For Use With QRAE 3 Series, 12 in Length, 14 in Width, 12 in Height

  • Item # 499A27
  • Mfr. Model # T02-0203-000
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Cradle Kit
  • Length 12 in
  • Width 14 in
  • Depth 20 in
  • Height 12 in
  • Status Indicator LED
  • Power Source 110 to 240V AC
  • Features Automatic Testing, Calibration, Charging, and Records Management, Deployable As a Stand Alone Cradle ar a Controller Based System with Up to Ten Cradles, Bench-Top ot Wall-Mounted Use
  • For Use With QRAE 3 Series
  • Includes Desktop Cradle, Charger, Stickers

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top