Navigation Menu New

Access My Account, Order History, Lists and more here.

499A25 T02-0107-000 UNSPSC # 0

Controller, For Use With AutoRAE 2 Cradles, 10 43/100 in Length, 5 63/100 in Width, 5 in Height

  • Item # 499A25
  • Mfr. Model # T02-0107-000
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Controller, For Use With AutoRAE 2 Cradles, 10 43/100 in Length, 5 63/100 in Width, 5 in Height

  • Item # 499A25
  • Mfr. Model # T02-0107-000
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Controller
  • Length 10 43/100 in
  • Width 5 63/100 in
  • Depth 1 73/100 in
  • Height 5 in
  • Status Indicator LCD Display
  • Power Source 110 to 240V AC
  • Features High-resolution, LCD Color Display Controller, Network Capability, Instrument Datalogging File Automatically Recorded On Controller SD Card, Bench-Top or Wall-Mounted, 1.9 Lb
  • For Use With AutoRAE 2 Cradles

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top