DV
HONEYWELL

Combo Cartridge, AG, OV, P100, Bayonet, PK4

  • Item # 4EU81
  • My Part #
  • Mfr. Model # T105310
  • Catalog Page # N/A
  • UNSPSC # 46182005
Combo Cartridge, AG,  OV, P100, Bayonet, PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These combination respirator cartridges are designed to offer protection against organic vapor, acid gas, and HEPA P100 particulates. Use with compatible respirators, available separately.

View More

Technical Specs

  • Item Combination Cartridge
  • For Use With Survivair(TM) T-Series Respirators
  • Cartridge Approved For AG,OV,P100
  • Color Code Yellow/Magenta
  • Respirator Connection Type Bayonet
  • Typical Application ORGANICVAPORS, ACID GASES
  • Respirator Cartridge Type Air Purifying Respirator Cartridge, Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products