Skip Content

DV
HONEYWELL

Combo Cartridge,AG, P100,Threaded,PK4

  • Item # 3NVP1
  • My Part #
  • Mfr. Model # 105210
  • Catalog Page # N/A
  • UNSPSC # 46182005
Combo Cartridge,AG, P100,Threaded,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The HONEYWELL white/magenta combination cartridge is approved for AG and P100 respirators. Threaded connection for Survivairâ„¢ S-Series respirators.

View More

Technical Specs

  • Item Combination Cartridge
  • For Use With Surviviair(TM) S-Series Respirators
  • Cartridge Approved For AG,P100
  • Color Code White/Magenta
  • Respirator Connection Type Threaded
  • Typical Application AG, P100 FILTER
  • Respirator Cartridge Type Air Purifying Respirator Cartridge, Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products