DV
HONEYWELL

Circuit Breaker Lockout, Clamp-On Lockout Type, Plastic

  • Item # 8NGD7
  • My Part #
  • Mfr. Model # CB01
  • Catalog Page # N/A
  • UNSPSC # 55121704
Circuit Breaker Lockout, Clamp-On Lockout Type, Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Circuit Breaker Lockout
  • Lockout Type Clamp-On
  • For Use With Single Pole
  • Color Red
  • Material Plastic
  • Max. Number of Padlocks 1
  • Circuit Breaker Poles 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products