DV
HONEYWELL

Circuit Breaker Lockout, Clamp-On Lockout Type, Plastic

  • Item # 8EV90
  • My Part #
  • Mfr. Model # CB03
  • Catalog Page # N/A
  • UNSPSC # 55121704
Circuit Breaker Lockout, Clamp-On Lockout Type, Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Circuit Breaker Lockout
  • Lockout Type Clamp-On
  • For Use With Single Pole
  • Color Red
  • Material Plastic
  • Max. Number of Padlocks 1
  • Circuit Breaker Poles 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products