Skip Content

NC
HONEYWELL

Bypass Damper,Gr/Rd/Steel,14 in. Dia.

  • Item # 48KT73
  • My Part #
  • Mfr. Model # CPRD14
  • Catalog Page # 3162
  • UNSPSC # 40101504
Bypass Damper,Gr/Rd/Steel,14 in. Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TrueZONE® Bypass Constant Pressure Regulating damper (CPRD) from Honeywell is a round static pressure relief damper. It is used in forced-air bypass applications to relieve excess static pressure when some of the zone dampers are closed.

• Quick installation and setup
• No weight to adjust
• Can be installed in any orientation
• Engineered to provide constant system pressure regardless of changes in zones celling or blower speed

View More

Technical Specs

  • Item Bypass Damper
  • Dia. (In.) 14
  • Ambient Humidity Range (%) 5 To 90
  • Color Gray, Red, Steel
  • Application Controls Air Flow In Heating And Cooling Systems
  • For Use With Forced Air Zone Control Panels And Static Pressure Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.