Skip Content

ST
HONEYWELL

Boiler-Mounted, High Limit, Manual Reset Immersion Controller, Temp. Range 100° to 240°F

  • Item # 2GZN3
  • My Part #
  • Mfr. Model # L4006E1117
  • Catalog Page # 3099
  • UNSPSC # 39121535
Aquastat Controller,100 F - 240 F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.58 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HONEYWELL immersion controller is designed for use with gas- or oil-fired hydronic heating systems that require a 24VAC thermostat. The Aquastat® controller limits or regulates the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required. Visible control point scale and an external adjustment screw permit easy setting.

View More

Technical Specs

  • Item Immersion Controller
  • Type Boiler-Mounted, High Limit, Manual Reset
  • Height (In.) 8-5/8
  • Depth (In.) 2-1/8
  • Width (In.) 2
  • Temp. Range 100 Degrees to 240 Degrees F
  • Differential Manual Reset
  • Full Load Amps @ 120VAC 8
  • Full Load Amps @ 240VAC 13
  • Locked Rotor Amps @ 120V 48
  • Locked Rotor Amps @ 240V 30.6
  • Mounting Horizontal or Vertical
  • Application High Limit, Manual Reset
  • Requires 1-1/2" Insulation
  • Bulb Size (In.) 3/8 X 2 7/8
  • Spud Size (In.) 3/4 a 14" NPT
  • System Switching SPST
  • Insulation Depth (In.) 15
  • Agency Compliance UL & CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by installed and working- only time will tell if it's as good as the old one that lasted about 30 years. February 3, 2014
  • 2015-09-08T19:47:07.644-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2GZN3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.