TP
HONEYWELL

Boiler-Mounted, High or Low Limit Immersion Controller, Temp. Range 100° to 240°F

  • Item # 278X89
  • My Part #
  • Mfr. Model # L4006A1017
  • Catalog Page # N/A
  • UNSPSC # 39121535
Boiler-Mounted, High or Low Limit Immersion Controller, Temp. Range 100° to 240°F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $180.02 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Immersion Controller
  • Type Boiler-Mounted, High or Low Limit
  • Height (In.) 8-5/8
  • Depth (In.) 2-1/8
  • Width (In.) 2
  • Temp. Range 100 Degrees to 240 Degrees F
  • Differential 5 Degrees to 30 Degrees F Adj.
  • Full Load Amps @ 120VAC 8
  • Full Load Amps @ 240VAC 5.1
  • Locked Rotor Amps @ 120V 48
  • Locked Rotor Amps @ 240V 30.6
  • Millvolt 025 A @ 025 To 12 Vdc
  • Mounting Horizontal or Vertical
  • Application High Or Low Limit
  • Requires 1-1/2" Insulation
  • Includes 1 1/2" (38 Mm) Insulation
  • Bulb Size (In.) 3/8 X 2 7/8
  • Spud Size (In.) 3/4 Npt
  • System Switching SPST
  • Insulation Depth (In.) 1-1/2
  • Agency Compliance UL & CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.