Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HONEYWELL

Bibbed Fire Hood, Univ, 20 In L, Tan, HRC 2

  • Item# 6EFD7
  • Mfr. Model# HD-FDP84-N
  • Catalog Page# N/A
  • Catalog Group# H0177
  • UNSPSC# 46181508
Bibbed Fire Hood,Univ,20 In L,Tan,HRC 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Rounded, full-drape hood has 2-layer construction for excellent protection. "Comfort Top" design with shoulder notches provides 2-way stretch for a comfortable, secure fit.

View More

Technical Specs

  • Item Bibbed Fire Hood
  • Style Notched Shoulder
  • Size Universal
  • Length 20"
  • Color Tan
  • Fabric Weight 8 oz.
  • Material P84(R)Kevlar(R)/Lenzing FR(R)
  • ATPV Rating 8.8 cal/cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 1971 - 2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.