Skip Content

WV
HONEYWELL

Ball Valve Lockout, Polypropylene, Green

  • Item # 9GDJ8
  • My Part #
  • Mfr. Model # BS01G
  • Catalog Page # N/A
  • Catalog Group # E5670
  • UNSPSC # 40141607
Ball Valve Lockout, Polypropylene, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ball Valve Lockout
  • Color Green
  • Material Polypropylene
  • Fits Pipe Size 3/8" to 1-1/4"
  • Handle Width 7/8"
  • Height 3-1/4"
  • Width 3-1/10"
  • Temp. Range -50 Degrees to 360 Degrees F
  • For Use With Ball Valves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products