DV
HONEYWELL BURDICK & JACKSON

Sulfurous Acid,100g,ACS Reagent

  • Item # 45ZY96
  • My Part #
  • Mfr. Model # 247626-100G
  • Catalog Page # N/A
  • UNSPSC # 12352106
Sulfurous Acid,100g,ACS Reagent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sulfurous Acid
  • CAS Number 7782-99-2
  • Molecular Weight 82.08
  • Chemical Formula H2SO3
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade ACS Reagent
  • Chemical Container Size 100g
  • Chemical Family Type Acids
  • Shelf Life 24 mo.
  • Special Information ACS Reagent
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.