Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HONEYWELL BURDICK & JACKSON

Sulfide Nonahydrate,CAS 1313-84-4

  • Item # 45ZJ14
  • My Part #
  • Mfr. Model # 208043-100G
  • Catalog Page # N/A
  • UNSPSC # 12141806
Sulfide Nonahydrate,CAS 1313-84-4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sodium Sulfide Nonahydrate
  • Concentration Greater Than 98%
  • CAS Number 1313-84-4
  • Molecular Weight 240.18
  • Chemical Formula Na2S.9H2O
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade ACS
  • Chemical Container Size 100g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms