Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HONEYWELL BURDICK & JACKSON

Sodium Hydrosulfite,CAS 7775-14-6

  • Item # 45ZJ54
  • My Part #
  • Mfr. Model # 157953-2KG
  • Catalog Page # N/A
  • UNSPSC # 12141806
Sodium Hydrosulfite,CAS 7775-14-6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sodium Hydrosulfite
  • Concentration 85%
  • CAS Number 7775-14-6
  • Molecular Weight 174.11
  • Chemical Formula NaO2SSO2Na
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Technical
  • Chemical Container Size 2kg
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms